Beli holder bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- SKF Pillow Block Ball BearingDeskripsi:Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.atribut:
- Fastening Bolt Hole Type: Plain
- Number of Bolt Holes for Fasteners: 2
- Rubber Seating Ring: Without
- Hikari Copper Round BarDeskripsi:-Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.atribut:
- Material: Copper
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- FYH UCP Pillow Type (Cylindrical Hole)atribut:
- Shape: Pillow type
- Compatible Grease Nipple: 201 to 210 X 05 to X 09 305 to 308: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20 309 to 328: A - PT 1/8
- NTN Pillow Block Cast Housing Set Screw Typeatribut:
- Finishing Material: Bearing: High carbon chromium steel bearing, Bearing Housing: Cast Iron
- Working Temperature Range (°C): -15 to 100
- FYH UCIP Thick-Walled Pillow Type (Cylindrical Hole, with Cover)atribut:
- Compatible Grease Nipple: 208 - 210: A - 1/4 - 28 UNF, 211 - 213 - 313 - 328: A - PT 1/8
- Type: (Bearing box) with cast iron cover mounting groove, (bearing) standard product
- Form: UCIP-E3
- Shape: Thick pillow type
- XAV Bearing (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
Daftar Harga holder bearing Terbaru March 2026
| ASB Pillow Block Bearing | Rp29.900 |
| FYH Pillow Block Bearing UCP Series | Rp129.900 |
| FYH Pillow Type Unit UCP Type | Rp119.900 |
| SKF Pillow Block Ball Bearing | Rp209.900 |
| TR Pillow Block Bearing | Rp62.900 |
| FYH Pillow Block Bearing UCPA Series | Rp63.900 |
| ASB Insert Bearing | Rp14.900 |
| NTN Bearing Unit | Rp21.900 |
| FAG Pillow Block | Rp119.900 |
| Hikari Copper Round Bar | Rp52.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)


























































































































































/NTN%20Bearing%20Unit/hjP102399631-3.jpg)




/czP104062467-2.jpg)
/P102822324-1.jpg)

/P102822315-1.jpg)


/33P102822111-5.jpg)
/35P103209113-1.jpg)